Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Polished Brass Uncoated (Living)
Mfr # 491X/03N
Zoro # G6743117
product price: $358.40
/ea
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Uncoated Polished Brass (Living, non-returnable)
- ADA Compliant No
- Height 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/03N
- Zoro # G6743117
- UPC # 91388269479
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1-1/4 I.D., 50 ft., Clear, Flexible (ACF00069)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-KM-150)
- DELTA Commercial 1 or 3 Hole Kitchen Faucet (1953LF-AR)
- ZURN 2.2 gpm Faucet Aerator, 3/4-27" Thread Size, Chrome, Zinc (G63504)
- DQB 60 in. x 1-1/8 in. Threaded Handle w/ Metal Tip (11038)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- MOEN Handle Kit, 40084 (40084)
- MOEN Handle Hub Kit (114337)
- KOHLER Handle Assembly (1311360-CP)
- MOEN Brushed gold air switch (AS-4201-BG)
- DELTA 22 (H550)
- Brasstech Handles, Levers & Controls