Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Oil Rubbed Bronze
Mfr # 491X/10B
Zoro # G6739434
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Oil Rubbed Bronze
- ADA Compliant No
- Height 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 491X/10B
- Zoro # G6739434
- UPC # 91388269530
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" BRASS RAISED S.H. PLUG (302-606)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP1)
- CENTRAL BRASS Lever Laundry Faucet Handles Cold And Hot With Screws (G-520-W)
- KOHLER Transfer Valve Cartridge, Replacement (1145688)
- KOHLER Purist R/T B&S Trm/Crs Hdls, 90-Deg Spt (T14421-3-2MB)
- KOHLER Handle, Small Lever (76153-CP)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0214)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-SN)
- MOEN Porcelain/Chrome Replacement Handle Knob Insert (97587)
- MOEN Handle Kit, 150665ORB (150665ORB)
- KOHLER Components Handle, 10.63, 5/16-3/8 (27679-BN)
- Brasstech Handles, Levers & Controls