Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in French Gold (Pvd)
Mfr # 491/24A
Zoro # G6740493
product price: $284.90
/ea
Free Shipping & Returns
$284.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish French Gold (PVD)
- ADA Compliant No
- Height 3
- Weight 1.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491/24A
- Zoro # G6740493
- UPC # 91388059988
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | French Gold (PVD) |
ADA Compliant | No |
Weight | 1.55 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit 2.875 in. Push Pull Stopper, Grid Strain and 1 Hole Overflow Combo Pin (48701-PP-PB-G)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- LEGEND VALVE 4 T-303 OSY CAST IRON GATE VLV (116-124)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel (T-2303-BN)
- MOEN Handle Mechanism Kit (93980)
- KOHLER Lift Knob Assembly (1219412-CP)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- KOHLER Dtv+ Interface Mounting Bracket (99694-SN)
- MADE-TO-ORDER HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (MA135792)
- ENERPAC Handle Kit Xc (XC1VHK)
- Brasstech Kitchen Faucets & Accessories