Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Forever Brass (Pvd)
Mfr # 491X/01
Zoro # G6743065
product price: $358.40
/ea
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Forever Brass (PVD)
- Height 3
- ADA Compliant No
- Weight 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/01
- Zoro # G6743065
- UPC # 91388269462
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-451 CHECK VALVE (105-108)
- ZURN 3/4" X 9" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6003-A-RB)
- ZURN Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve (Z6915-XL-MV)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 4 in Pipe Size (1WKL1)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- TOTO Trip Lever Assembly, Brass, 10-1/2" Size (THU061#CP)
- SLOAN Handle H1003A Wheel Handle Screw Kit (12 Pack) (5308059)
- MOEN Handle Cap & Screw (114343ORB)
- KOHLER Pressure-Balancing Valve Trim W/ Lever Handles, Valve Not Included (T14501-4-BL)
- SPEAKMAN Cross Handle Kit, Polished Chrome, Metal (A-CROSS)
- Brasstech Kitchen Faucets & Accessories