Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Flat Black
Mfr # 491X/56
Zoro # G6738375
product price: $358.40
/ea
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Flat Black
- ADA Compliant No
- Height 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/56
- Zoro # G6738375
- UPC # 91388011207
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Flat Black |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Diverter Tub Spout, Polished Chrome, Wall (8888.055.002)
- HAM-LET 3/4" Compression 316 SS Union Elbow (765L SS 3/4)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- MILWAUKEE VALVE Gate Valve, Class 200, 1 In., FNPT (1153 1)
- SPEAKMAN CPT-1123-BBZ Lura Transfer Valve Trim (CPT-1123-BBZ)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- DELTA Leland Metal Lever Handle Kit (RP63195)
- THRIFCO PLUMBING Price Pfister Flowmatic Tub Shower Faucet Lever Handle, Chrome (4401515)
- MOEN Handle Insert Kit (115066)
- CENTRAL BRASS Large Canopy Handle With Screw-Hot, Polished Chrome (G-508-H)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-2MB)
- Brasstech Handles, Levers & Controls