Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Antique Nickel
Mfr # 491X/15A
Zoro # G6739258
product price: $358.40
/ea
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Antique Nickel
- ADA Compliant No
- Height 3
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491X/15A
- Zoro # G6739258
- UPC # 91388269578
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (Solis 8186-1)
- SMITH-COOPER Welded Nipple, S40,304/L, 1X3" (4321000750)
- ZORO SELECT Reducing Coupling, Polypropylene, 3" x 2", Schedule 80, 300 psi Max Pressure (RC300-200)
- PARKER String Wound Filter Cartridge, 4 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (M39R10A)
- MOEN Handle Extension Kit (91110)
- PFISTER Pfister Avalon 2 Or 3 Handle Rebuild Kit Brushed Nickel (S10-430K)
- MADE-TO-ORDER HC-41 Mixer Clear Round Single Lever Handle (MA698017)
- KOHLER Trend Bath Handle (57746-CP)
- MADE-TO-ORDER HL-32 T&S Pair Chrome Hot & Cold Metal Lever Faucet Handle (MA135777)
- CHICAGO FAUCET Pedal Spring, Left Hand (834-010JKNF)
- MOEN Handle Kit, 188029SRS (188029SRS)
- Brasstech Kitchen Faucets & Accessories