Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Antique Brass
Mfr # 491X/06
Zoro # G6742024
Free Shipping & Returns
$358.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Antique Brass
- Height 3
- ADA Compliant No
- Weight 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 491X/06
- Zoro # G6742024
- UPC # 91388269493
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Antique Brass |
ADA Compliant | No |
Weight | 2.25 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- VIEGA Adapter (80050)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- LEGEND VALVE 3/8" BRONZE TEE NO LEAD (310-102NL)
- KOHLER Handle Assembly, Ws (1305886-4A-CP)
- KOHLER Trip Lever Handle Assy (83845-CP)
- THRIFCO PLUMBING Price Pfister Flowmatic Tub Shower Faucet Lever Handle, Chrome (4401515)
- DELTA Dorval Handle - 1C Volume Wm Tub Filler/ 14S (H566BL)
- TOWELS USA Temptrol Chrome Diverter Handle & Clip Kit (TO2971523)
- KOHLER Valve Trim W/ Lever Handle For Volume Control Valve, Requires Valve (T14490-4-BL)
- CENTRAL BRASS Wrist Handle (6") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4149-C)
- Brasstech Kitchen Faucets & Accessories