Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Ips in Aged Brass
Mfr # 491/034
Zoro # G6743022
product price: $284.90
/ea
Free Shipping & Returns
$284.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Aged Brass
- ADA Compliant No
- Height 3
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 491/034
- Zoro # G6743022
- UPC # 91388063909
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Aged Brass |
ADA Compliant | No |
Weight | 1.55 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G054)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- DELTA Stryke 24" Towel Bar Champagne Bronze (77624-CZ)
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- MOEN Handle Hub (114344BN)
- KOHLER Handle Assembly (1141641-BL)
- KOHLER Dtv Two-Port Digital Thermostatic Valve (528-PM-NA)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-CP)
- KOHLER Handle Assembly, Ws (1305886-4A-CP)
- MOEN Handle Kit, 128867 (128867)
- KOHLER Composed Transfer Valve Trim W/ Lever Handle (T73140-4-CP)
- Brasstech Handles, Levers & Controls