Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Venetian Bronze
Mfr # 493/VB
Zoro # G6741805
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Venetian Bronze
- ADA Compliant No
- Height 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493/VB
- Zoro # G6741805
- UPC # 91388053917
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Venetian Bronze |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd 45 Elbow, Forged, 3000, 3/8" (4308000504)
- LEGEND VALVE 3/4" T-532CP CHROME HOSE BIBB (107-424)
- FLEXMASTER Coupling, Steel, 2"Pipe (NH1600C200B0400)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/EPDM, S/T (TC20075STE)
- KOHLER Handle, Bath (77809-BN)
- MOEN Handle Adapter (44079)
- LARSEN SUPPLY CO HC-138 Stream way 3 Point Cold Faucet Handle (655334)
- KOHLER Handle Assembly (1141641-BL)
- DQB 60 in. x 1-1/8 in. Threaded Handle w/ Metal Tip (11038)
- KOHLER Pressure-Balancing Valve Trim W/ Lever Handles, Valve Not Included (T14501-4-BL)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-CP)
- Brasstech Handles, Levers & Controls