Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Stainless Steel (Pvd)
Mfr # 493X/20
Zoro # G6739032
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Stainless Steel (PVD)
- Height 3
- ADA Compliant No
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 493X/20
- Zoro # G6739032
- UPC # 91388880780
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-C)
- DIXON Straight Shut-Off Valve, Garden Hose Thread, Zinc Body (GHV)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- NIBCO 1/4" NOM C Copper Tee (U611 1/4)
- MOEN Handle Kit, 188029 (188029)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Polished Chrome (T-2303)
- KOHLER Dtv+ Digital Interface (99693-P-NA)
- MOEN Handle Kit - (113973)
- KOHLER Handle Assy (1044190-CP)
- MOEN Handle Cover (1972W)
- LARSEN SUPPLY CO HC-167 Moen Clear Old Style Shower Faucet Handle (655413)
- Brasstech Handles, Levers & Controls