Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Stainless Steel (Pvd)
Mfr # 493/20
Zoro # G6738052
product price: $341.60
/ea
Free Shipping & Returns
$341.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Stainless Steel (PVD)
- Height 3
- ADA Compliant No
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493/20
- Zoro # G6738052
- UPC # 91388880360
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Stainless Steel (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x FNPT SS Street Elbow (4381033110)
- AMERICAN STANDARD Deck Plate, 1 Hole, Chrome Finish, Brass (605P400.002)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- LEGRIS Push-to-Connect Union, 14mm Tube Size, Nylon, Black, 10 PK (3106 14 00)
- DELTA Metal Lever, Handle Set, 2H Bathroom (H238)
- CHICAGO FAUCET Blade Handle Kit, Includes Two Handles (317-PRJKCP)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-2MB)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-CP)
- MOEN Oil Rubbed Bronze Replacement Handle Knob Insert (97557ORB)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- MOEN Handle Kit, 150665ORB (150665ORB)
- Brasstech Handles, Levers & Controls