Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Satin Brass (Pvd)
Mfr # 493X/04
Zoro # G6738682
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Satin Brass (PVD)
- Height 3
- ADA Compliant No
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493X/04
- Zoro # G6738682
- UPC # 91388270536
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, PBT, White, 10 PK (M22470406)
- LEGEND VALVE 2-1/2" T-1001 BALL VALVE (101-109)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- MADE-TO-ORDER HL-32 T&S Pair Chrome Hot & Cold Metal Lever Faucet Handle (MA135777)
- KOHLER Strainer Body Lever Lift (29060-G)
- KOHLER Handle Assembly (1141641-BL)
- MOEN Handle Kit, 172654BL (172654BL)
- KOHLER Mini Lever Handle Assembly (1388842-CP)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-BN)
- Brasstech Handles, Levers & Controls