Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Satin Brass (Pvd)
Mfr # 493/04
Zoro # G6738016
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Satin Brass (PVD)
- Height 3
- ADA Compliant No
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493/04
- Zoro # G6738016
- UPC # 91388430909
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 1" x 3/4" FNPT (ZUSA-PF-7019)
- REED Replacement Cutter Wheel, For Use With: H6 Hinged Cutter and Wheeler Rex 95061 Pipe Cutter, 0.39 in (HS6)
- PARKER Tubing, Black, Overall 100 ft L (NB8X1)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- KOHLER Handle Assembly (1015467-VF)
- BLUEVUE Diverter Valve, Oil Rubbed Bronze (BV-DIV-ORB)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (932-CP)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- MOEN Handle Kit, 131097ORB (131097ORB)
- MOEN Handle Kit, 128880 (128880)
- KOHLER Handle, Bath (1064265-CP)
- Brasstech Kitchen Faucets & Accessories