Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Polished Nickel
Mfr # 493X/15
Zoro # G6742934
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished Nickel
- ADA Compliant No
- Height 3
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493X/15
- Zoro # G6742934
- UPC # 91388270581
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toothbrush/Tumbler Holder, 4" L, 3" W (15207)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 3/4" (DUG)
- DELTA Delta Hand Shower Shank Assembly, R4700 (RP40666)
- LEGEND VALVE 3" BLACK CAP (350-490)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-SN)
- CENTRAL BRASS Canopy Handle With Screw-Hot, Polished Chrome (G-523-H)
- KORKY Toilet Flapper, 2" Size, Rubber, Red (2017BP)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123)
- MADE-TO-ORDER HL-32 T&S Pair Chrome Hot & Cold Metal Lever Faucet Handle (MA135777)
- KOHLER Handle, Lever (1011529-CP)
- MOEN Handle Insert Kit (100242)
- Brasstech Kitchen Faucets & Accessories