Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Polished Chrome
Mfr # 493-1/26
Zoro # G6740378
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Polished Chrome
- ADA Compliant No
- Height 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493-1/26
- Zoro # G6740378
- UPC # 91388880230
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 2.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Fill Valve And Flapper Kit (818GR)
- ZORO SELECT 2" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMY5)
- WOHLER Battery Charger, 18V, 6 ft. Cable dia. (4798)
- ZORO SELECT 1-1/4" FNPT SS Half Coupling (4381031860)
- KOHLER Assy, Handle Cold (1033125-CP)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-BL)
- PFISTER Pfister Handle W/Screw Set Cr (940-027A)
- MOEN Handle Kit, 173987 (173987)
- T & S BRASS & BRONZE WORKS Equip 2-Handle Pull-Down Sprayer Kitchen Faucet in Polished Chrome (5PR-2S00)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-SN)
- MOEN Handle Adapter Kit (197003)
- Brasstech Handles, Levers & Controls