Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Plshd Brass Uncoated (Living)
Mfr # 493X/03N
Zoro # G6739285
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Uncoated Polished Brass (Living, non-returnable)
- ADA Compliant No
- Height 3
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493X/03N
- Zoro # G6739285
- UPC # 91388270529
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 2" ID x 5 ft., White (FTH200-05TC-G)
- LEGEND VALVE 1/2" X 5" CHROME NIPPLE NL (311-068CNL)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- KOHLER Flush Valve Kit (83486)
- MOEN Handle Kit - (139885)
- KOHLER Insert, Handle, Acrylic (70579-0L)
- MOEN Handle Kit, 153978SRS (153978SRS)
- THRIFCO PLUMBING Tub/Shower 3 Porcelain Cross Handle Remodeling Trim Kit for Pri (9400005)
- PFISTER Pfister Handle W/Screw Set Bn (940-036J)
- MOEN Handle Kit, 148820 (148820)
- KOHLER Handle Kit, Small (1290445-CP)
- Brasstech Handles, Levers & Controls