Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Antique Nickel
Mfr # 493/15A
Zoro # G6738978
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Antique Nickel
- ADA Compliant No
- Height 3
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493/15A
- Zoro # G6738978
- UPC # 91388270376
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLOW FostaPex(TM) Prep Tool, 1/2 and 3/4" (54030)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES111)
- ZSI Beta Clamps, Heavy Series, 2 In Tube, C (H6032C)
- ASAHI Replacement Screen, 2" Size (3188020)
- KOHLER Components Bathroom Sink Handles With Lever Design (77974-4-2MB)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-116/15)
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- MOEN Handle Hub (116629ORB)
- MOEN Weymouth Handle Kit (221642)
- KOHLER Valve Trim W/ Lever Handle For Volume Control Valve, Requires Valve (T14490-4-BL)
- KOHLER Components Rite-Temp Shower Valve Trim With Oyl Handle (TS78015-8-CP)
- Brasstech Handles, Levers & Controls