Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Antique Nickel
Mfr # 493-1/15A
Zoro # G6743144
product price: $557.20
/ea
Free Shipping & Returns
$557.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Antique Nickel
- Height 3
- ADA Compliant No
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493-1/15A
- Zoro # G6743144
- UPC # 91388880193
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 2.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (466-120)
- T&S BRASS Spring, Push Button (T&S) (000895-45)
- ELKAY Replacement Water Filter Cartridge, WaterSentry VII, 1.5 gpm, 1,500 gal, 9-1/2 in Overall Ht (51299C)
- DANCO Faucet Stem 2J-8H/C Phoenix (17451E)
- KISSLER Handle, For Moen (14732)
- KOHLER Handle Service Kit (1001298-VF)
- NOOTREES Nootrees 280764 Virgin Ecoluxe Bamboo 3-Ply Toilet Tissue; 4 Rolls per Pack - 300 Sheet per Pack - Pack of 12 (280764)
- MOEN Handle Insert Kit (115066)
- BLUEVUE Diverter Valve, Oil Rubbed Bronze (BV-DIV-ORB)
- KEN-TOOL REPLACEMENT HANDLE KIT (KT35206)
- KOHLER Components Ws Handle Set (77974-4-SN)
- Brasstech Kitchen Faucets & Accessories