Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Antique Copper
Mfr # 493/08A
Zoro # G6741114
product price: $379.40
/ea
Free Shipping & Returns
$379.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Antique Copper
- Height 3
- ADA Compliant No
- Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493/08A
- Zoro # G6741114
- UPC # 91388270321
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Length | 27 |
Width | 4 |
Details
Sub-Category | Valves |
Finish | Antique Copper |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, 90 Deg, 1/4 In, HDPE, PK10 (L0-4HDPE)
- SMITH-COOPER 3/8" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385010910)
- SELKIRK METALBESTOS Selkirk Metalbestos 8in. Black Matte Finish Support Package 8T-FSP (8T-FSP)
- PARKER 1/2" x 1/4" MNPT x FNPT 316 SS Reducing Bushing (8-4 RB-SS)
- DELTA Metal Lever, Handle Set, 2H Bathroom (H238)
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel (T-2303-BN)
- MOEN Handle Adapter Kit (147207)
- MOEN Handle Kit, 188029 (188029)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- MOEN Hose & Spray (136103SL)
- KOHLER Valve Trim W/ Lever Handle For Volume Control Valve, Requires Valve (T14490-4-BL)
- Brasstech Kitchen Faucets & Accessories