Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Antique Brass
Mfr # 493X/06
Zoro # G6738935
product price: $359.10
/ea
Free Shipping & Returns
$359.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Antique Brass
- Height 3
- ADA Compliant No
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493X/06
- Zoro # G6738935
- UPC # 91388432309
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Antique Brass |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- ZORO SELECT 1" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF12)
- MILWAUKEE SPRAYER Filler Cap Assembly (SURP156)
- ELESA End-caps for square tubes, NDL.Q-40x1.5-2-M12 (NDL.Q)
- KOHLER Parallel Transfer Valve Trim With Lever Handle (T23509-4-BN)
- PROPLUS Sterling Diverter Handle in Chrome (133157)
- MOEN Handle Kit, 172663BN (172663BN)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- MOEN Seena Posi Ep Tub Shower Trim Chr (T5153EP)
- KRÄNZLE Kranzle 9800444 Therm 1165-440 Hot Water 2400 PSI; 5.0 GPM; 440V; 17A; 3PH; Pressure Washer (9800444)
- Brasstech Handles, Levers & Controls