Shop All Handles, Levers & Controls
Brasstech
Lavatory Supply Kit, 1/2" Compression in Antique Brass
Mfr # 493X-1/06
Zoro # G6739443
product price: $569.10
/ea
Free Shipping & Returns
$569.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Antique Brass
- ADA Compliant No
- Height 3
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 493X-1/06
- Zoro # G6739443
- UPC # 91388054266
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Sub-Category | Valves |
Finish | Antique Brass |
ADA Compliant | No |
Weight | 2.3 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Plate Flange Slip On 304, 1-1/2 (38SL4-150)
- ASCO Solenoid Valve Rebuild Kit, For 5LU51 (276886)
- LEGEND VALVE 3/8" MINI BALL VALVE F x F (101-342)
- DELTA Delta Ribbon Tissue Holder without Cover (IAO20551)
- KOHLER Purist Shower Trim-Lever (TS14422-4-BL)
- KOHLER Handle, 4 Blade Hot (41063-H-CP)
- SPEAKMAN Sentinel Mark II Shower Valve Lever Handle Polished Chrome (RPG04-0296-PC)
- PRIME-LINE Universal Index Buttons, 1-5/16 in. Diameter, Clear Acrylic with Gold 2 Pack (MP54300)
- CENTRAL BRASS Wrist Handle (4") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4147-C)
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- Brasstech Kitchen Faucets & Accessories