Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Venetian Bronze
Mfr # 325/VB
Zoro # G8940408
product price: $190.40
/ea
Free Shipping & Returns
$190.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Width 8
- ADA Compliant No
- Weight 1
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 325/VB
- Zoro # G8940408
- UPC # 91388051159
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Length | 10 |
Height | 3 |
Details
Finish | Venetian Bronze |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- IMPERIAL Flaring/Swaging Tool (275-FS)
- ZORO SELECT Cap, 4", 150,304, Thrd Heavy (4381030310)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES115)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- ALFI BRAND Black Matte Pop Up Drain with Overflow (AB9056-BM)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- OATEY Plastic, IPS, Barrel Cleanouts (74160)
- Brasstech Sink Drains