Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Satin Nickel (Pvd)
Mfr # 325/15S
Zoro # G8962013
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Finish Satin Nickel (PVD)
- Length 10
- Weight 1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 325/15S
- Zoro # G8962013
- UPC # 91388327155
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Length | 10 |
Height | 3 |
Details
Finish | Satin Nickel (PVD) |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P824)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", Ceramic Valves (TLL15-4106-SE1Z)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270178)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-2MB)
- ELKAY 1-1/2" O.D Pipe Dia., Nickle-Plated Brass, Drain, Vandal-resistant Strainer and Tailpiece (LKVR18)
- NOVATTO Novatto Strainer Drain, Oil Rubbed Bronze (STD-ORB)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- Brasstech Sink Drains