Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Satin Bronze (Pvd)
Mfr # 325/10
Zoro # G8985192
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Width 8
- ADA Compliant No
- Weight 1
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 325/10
- Zoro # G8985192
- UPC # 91388855535
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Length | 10 |
Height | 3 |
Details
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL138)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10361)
- ZURN Seat Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLSK)
- KOHLER Inlet Hose (1150358)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3008)
- KEENEY MFG Keeney 1-1/4 in. Chrome Plastic Push Button Drain with Overflow (K820-72)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- ALLPOINTS Sink Drain (561210)
- Brasstech Sink Drains