Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Satin Brass (Pvd)
Mfr # 325/04
Zoro # G9018284
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 8
- ADA Compliant No
- Weight 1
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 325/04
- Zoro # G9018284
- UPC # 91388326851
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- KOHLER Adapter, Qc Asm (1323642)
- LEGEND Insert Siffener Cts 1-1/4 (313-406)
- APOLLO PEX 3/4 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10034)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- LARSEN SUPPLY CO Larsen Supply 03-1101 1.5 in. Chrome Plated Junior Duo Sink Strainer (662245)
- PFISTER Pfister Metal Pop-Up Assembly Brushed Gold (972-022BG)
- CHICAGO FAUCET Drain Assembly, 2 1/4 in Dia, Brass (327-XCP)
- Brasstech Sink Drains