Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Polished Gold (Pvd)
Mfr # 325/24
Zoro # G9034865
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Finish Polished Gold (PVD)
- Weight 1
- Length 10
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 325/24
- Zoro # G9034865
- UPC # 91388327209
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Length | 10 |
Height | 3 |
Details
Finish | Polished Gold (PVD) |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee (80580)
- MOEN Chrome/Polished Brass Replacement Handle Knob Insert (97448)
- ZORO SELECT Pipe, 1" Pipe Size - Nominal (CTS-010-10)
- ZORO SELECT 1/2" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 810-8F8M-F)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV8001)
- PLUMB PAK EXTENSION TUBE 1.5X6"" (PP13-6CP)
- Brasstech Sink Drains