Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Oil Rubbed Bronze
Mfr # 325/10B
Zoro # G8970447
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Finish Oil Rubbed Bronze
- Height 3
- Length 10
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 325/10B
- Zoro # G8970447
- UPC # 91388239489
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Height | 3 |
Length | 10 |
Details
Finish | Oil Rubbed Bronze |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.5)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- PARKER 3/4" Compression Brass Sleeve 10PK (60C-12)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZURN 1-1/2" Pipe Dia., Brass, -, J-Bend (ZR65-PC)
- JONES STEPHENS PVC, Floor, Floor Sink Kit (S49063)
- PLUMB PAK EXTENSION TUBE 1-1/2X8"" (PP40-8W)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- Brasstech Sink Drains