Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Matte White
Mfr # 325/52
Zoro # G9016017
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Width 8
- Weight 1
- ADA Compliant No
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 325/52
- Zoro # G9016017
- UPC # 91388051142
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Length | 10 |
Height | 3 |
Details
Finish | Matte White |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF11301T)
- VALTERRA SHOWER VALVE W/ VAC BRKR, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF213351)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Black (OFCH2230-BLACK)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- NOVATTO Novatto Strainer Drain, Oil Rubbed Bronze (STD-ORB)
- KOHLER Premier Drain W/Overflow (1035350-BL)
- THRIFCO PLUMBING 1-1/2 x 7 Inch 17 Gauge Waste Bend (4402846)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- Brasstech Sink Drains