Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Forever Brass (Pvd)
Mfr # 325/01
Zoro # G9012088
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Finish Forever Brass (PVD)
- Weight 1
- Length 10
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 325/01
- Zoro # G9012088
- UPC # 91388239441
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Length | 10 |
Height | 3 |
Details
Finish | Forever Brass (PVD) |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 90-Degree Press x Brass FPT Drop Elbow (XPRDEE12)
- SMITH-COOPER Union Pvc Solvent Weld 1-1/4 (U-1250-S)
- DOMINION FAUCETS Manual 8" Mount, 3 Hole Bathroom Faucet, Chrome (77-6105)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- JONES STEPHENS Chrome Plated Lavatory Pop-up Drain without Overflow Holes (P35044)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1NOF-PC)
- KINGSTON BRASS KB6007 Complement Push-Up Drain W/ Overflow, Brushed Brass (KB6007)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- Brasstech Sink Drains