Shop All Sink Drains
Brasstech
Lavatory Pop-Up Drain Assembly With Overflow in Aged Brass
Mfr # 325/034
Zoro # G9032345
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Finish Aged Brass
- Height 3
- ADA Compliant No
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 325/034
- Zoro # G9032345
- UPC # 760724547488
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 8 |
Height | 3 |
Length | 10 |
Details
Finish | Aged Brass |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Single-Hole Bath Overflow Plate Includes Overflow and Screw, Nickel (18001-BN)
- ZORO SELECT 2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P877)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (88-2002)
- JONES STEPHENS PVC, Slip Joint, 1-1/2" x 12" (P37022)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KEENEY MFG End Cont Wste Dc W 3/4Br (119AWK)
- ZORO SELECT 1-1/4" Pipe Dia., Brass, Plug Assembly, Plug Assembly (35071)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- Brasstech Sink Drains