Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Satin Nickel (Pvd)
Mfr # 327/15S
Zoro # G8997022
product price: $84.70
/ea
Free Shipping & Returns
$84.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Width 2
- ADA Compliant No
- Height 2
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 327/15S
- Zoro # G8997022
- UPC # 91388328350
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Height | 2 |
Length | 9 |
Details
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 0.4 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Emergency Mixing Valve System (TA-300-LF)
- LARSEN SUPPLY CO 10Ct J Sink Rim Clip (42-2103)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTL8SC)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700-8BD-PC)
- ZURN 3" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-20-3NH)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700BD-PC)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- Brasstech Sink Drains