Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Satin Bronze (Pvd)
Mfr # 327/10
Zoro # G9014583
product price: $94.50
/ea
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Width 2
- Weight 0.4
- ADA Compliant No
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 327/10
- Zoro # G9014583
- UPC # 91388856006
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Length | 9 |
Height | 2 |
Details
Finish | Satin Bronze (PVD) |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-17-1)
- KOHLER Tub Spout, Wall Mount, Chrome (10280-4-CP)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-050)
- BECK 1-1/4" x 6" Black Pipe Nipple Sch 80 (0332629401)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KOHLER Clicker Drain With Overflow (25322-2MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3002)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, P-Trap (Z8702-PC)
- Brasstech Sink Drains