Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Polished Gold (Pvd)
Mfr # 327/24
Zoro # G8998124
product price: $94.50
/ea
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 2
- Height 2
- Length 9
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 327/24
- Zoro # G8998124
- UPC # 91388328404
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Height | 2 |
Length | 9 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.4 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-WM)
- LEGEND VALVE 2" X 1-1/4" SS304 HEX BUSHING (404-501)
- BOB Float Valve, 1-1/2 In, SS w/PTFE Seal (R1381-1-1/2)
- ZURN Water Pressure Reducing Valve, 2 In. (2-500XL)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- PLUMB PAK WST DRN TUBE 1-1/2""X15"" (PP16CP)
- ALLPOINTS Sink Drain (561216)
- THRIFCO PLUMBING 1-1/2 Inch to 2 Inch Universal Rubber Sink Drain Stopper in Whi (4400608)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- Brasstech Sink Drains