Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Polished Brass Coated
Mfr # 327/03
Zoro # G8984316
product price: $84.70
/ea
Free Shipping & Returns
$84.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Finish Polished Brass - Coated
- Weight 0.4
- ADA Compliant No
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 327/03
- Zoro # G8984316
- UPC # 91388327957
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Height | 2 |
Length | 9 |
Details
Finish | Polished Brass - Coated |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 6 PK (5505303)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU7)
- NEOPERL 1.8 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (1167005)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87804)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Copper (K121BAC)
- ZURN PS8 Pvc Sediment Bucket for the Round FS8 Polymer Floor Sink (PS8-Y)
- THRIFCO PLUMBING 1-1/2 Inch to 2 Inch Universal Rubber Sink Drain Stopper in Whi (4400608)
- ZORO SELECT Body: ABS; Flange: Stainless Steel, Pop-Up Drain, Pop-Up Assembly (10908)
- Brasstech Sink Drains