Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Forever Brass (Pvd)
Mfr # 327/01
Zoro # G9009507
product price: $84.70
/ea
Free Shipping & Returns
$84.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Finish Forever Brass (PVD)
- Weight 0.4
- Height 2
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 327/01
- Zoro # G9009507
- UPC # 91388239625
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Height | 2 |
Length | 9 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-415 GATE VALVE (104-507)
- MILWAUKEE VALVE Swing Check Valve, 7.16 in Overall L (UP0969000200)
- ZORO SELECT Water Heater Element (SG2167L 430537)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGS05834)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- ZURN 3" Pipe Dia., Cast Iron and Porcelain Enamel, Floor Sink (FD2375-NH3)
- TORO POPUP SPRINKLR ADJ 3"" (53818)
- CHG 3 1/2 in x 2 in Rotary Drain with Removable Cap (D50-7200)
- DEARBORN BRASS 1" Pipe Dia., Plastic, IPS, Split Flange (5353P)
- Brasstech Sink Drains