Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Aged Brass
Mfr # 327/034
Zoro # G9081135
product price: $94.50
/ea
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 2
- Height 2
- Weight 0.4
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 327/034
- Zoro # G9081135
- UPC # 91388064722
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Height | 2 |
Length | 9 |
Details
Finish | Aged Brass |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size (819-010)
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/4", Press X MIP (9031700PC)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KOHLER Standard Pop-Up Drain, Non-Exposed, With (7126-CP)
- CHG 1 x 1 1/2 in Brass Sink Drain (E16-4010)
- MOEN Waste Assembly (140780P)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- Brasstech Sink Drains