Shop All Sink Drains
Brasstech
Lavatory Drain in Venetian Bronze
Mfr # 499-1/VB
Zoro # G9075255
product price: $151.20
/ea
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Venetian Bronze
- Length 10
- Height 3
- Weight 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-1/VB
- Zoro # G9075255
- UPC # 91388054952
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Venetian Bronze |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Washbowl 23" Happy D.2 w/Overflow w/out Faucet Deck White (2314600000)
- JOHN GUEST Push-to-Connect Union Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0408E-PK10)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEANOUT PVC DWV 2"" (PVC00444X0800)
- ASCO Rebuild Kit For 8344 (302711-MO)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- IN-SINK-ERATOR Brushed Stainless Steel Stopper (STP-SSB)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365B-PC)
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- Brasstech Sink Drains