Shop All Sink Drains
Brasstech
Lavatory Drain in Venetian Bronze
Mfr # 326/VB
Zoro # G9054912
product price: $254.10
/ea
Free Shipping & Returns
$254.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Venetian Bronze
- ADA Compliant No
- Length 10
- Weight 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/VB
- Zoro # G9054912
- UPC # 91388051180
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Venetian Bronze |
ADA Compliant | No |
Weight | 1.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap Pump Assembly (1349226-CP)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- PERFECT PUTTY SinkStrainer, D1-1/2", SS, GalvS, Chrome (59-3180)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr VBrnz, Venetian Bronze (41842-RB)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- PLUMB PAK FLEX TAILPC 1-1/2X12"" (PP812-7)
- PLUMB PAK END OUTLET WASTE 1-1/2""D (PP919W)
- OATEY 3/4" Pipe Dia., PVC, Floor, Floor Sink Three-Quarter Top Grate (42752)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1NOF-PC)
- Brasstech Sink Drains