Shop All Sink Drains
Brasstech
Lavatory Drain in Venetian Bronze
Mfr # 3212/VB
Zoro # G8969792
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Venetian Bronze
- Weight 0.75
- ADA Compliant No
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/VB
- Zoro # G8969792
- UPC # 91388051036
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Venetian Bronze |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX BOX EXTENDERS PVC 1GANG (EZSO-EXT)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH05)
- DELTA Crtrdg Assemb-2Set Dvrtr-Non-ShaRd (RP71717)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KEENEY MFG Keeney 1-1/4 in. Chrome Plastic Push Button Drain with Overflow (K820-72)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- SWIVEL 4 in x 25 ft. Flexible Drain Pipe with Socket (SW818869)
- Brasstech Sink Drains