Shop All Sink Drains
Brasstech
Lavatory Drain in Stainless Steel (Pvd)
Mfr # 326/20
Zoro # G8974902
product price: $221.20
/ea
Free Shipping & Returns
$221.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Stainless Steel (PVD)
- Height 3
- Weight 1.15
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/20
- Zoro # G8974902
- UPC # 91388008993
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Stainless Steel (PVD) |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear PVC Tubing -1/2" ID x 5/8" OD x 50 Ft. L (ZUSA-HT-90)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (5P638)
- LEGEND VALVE 3/4" T-546 NO LEAD SILLCOCK (107-408NL)
- ZORO SELECT Clamp-T w/FNPT Branch, 6x2.5", Iron, 500psi (0390171544)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- PLUMB PAK P TRAP FLX N FIX 1-1/2"" (PP21240)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- THRIFCO PLUMBING 1 Inch Basin Strainer Basket Fits Most Lavatory Drains (4400253)
- Brasstech Sink Drains