Shop All Sink Drains
Brasstech
Lavatory Drain in Stainless Steel (Pvd)
Mfr # 324/20
Zoro # G9027305
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 3
- Weight 1.2
- Height 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 324/20
- Zoro # G9027305
- UPC # 91388008948
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Stainless Steel (PVD) |
Weight | 1.2 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1/2 in. x 3/4 in. Brass PEX-A Reducing Barb Coupling (EPXC1234)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- SLOAN Stop Cap Kit H1010A Cp Stop Cap Kit (Clam Shell Pkg) (3308772)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In. (1176 2)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- PIONEER FAUCETS Push Down Drain Without Overflow, Polished Chrome (X-6300010)
- PLUMB PAK POP-UP PLUG WHT 5X1-1/4"" (PP55-1)
- Brasstech Sink Drains