Shop All Sink Drains
Brasstech
Lavatory Drain in Stainless Steel (Pvd)
Mfr # 3212/20
Zoro # G9006104
product price: $172.20
/ea
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel (PVD)
- Width 3
- Weight 0.75
- Height 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/20
- Zoro # G9006104
- UPC # 91388854781
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Stainless Steel (PVD) |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi (62C-4)
- HOSE MASTER 6" Dia x 11" L SS Flexible Metal Hose (G600PF110)
- ZORO SELECT 2-1/2" x 2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNH9)
- PRIME-LINE Basket Strainer Wrench, Chrome Plated Steel Single Pack (RP77343)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- PLUMB PAK EXTENSION TUBE 1.25X6""CH (PP12-6CP)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Center Outlet, Overflow Plug (763K-1)
- PLUMB PAK EXTENSION TUBE 1-1/4""X8"" (PP42-8W)
- NANTUCKET SINKS Brushed Nickel Finish Umbrella Drain With Overflow (NS-UDBN-OF)
- Brasstech Sink Drains