Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Nickel (Pvd)
Mfr # 499-3/15S
Zoro # G8970526
product price: $234.50
/ea
Free Shipping & Returns
$234.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Width 3
- Height 3
- ADA Compliant No
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-3/15S
- Zoro # G8970526
- UPC # 91388882746
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Nickel (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Escutcheon, Chrome, Metal (91-462)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1" Pipe Size (22UL53)
- EXCELON Tubing (41350580-25)
- ZORO SELECT Reducing Coupling, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RC100-075)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5003)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- WATCO Grid Strainer, 1-1/4" x 8-1/2" Plastic Nickel IdealLav Lav Drain (715-P-BN)
- IN-SINK-ERATOR Plastic Stopper (STP-PL)
- Brasstech Sink Drains