Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Nickel (Pvd)
Mfr # 3213/15S
Zoro # G9018826
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel (PVD)
- Width 3
- Weight 0.75
- Length 10
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 3213/15S
- Zoro # G9018826
- UPC # 91388217104
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Satin Nickel (PVD) |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-29983 223S Stainless-Cooper-Alum I-O Reamer 1-4 Inch-1.25 Inch (632-29983)
- ZORO SELECT 1" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (1MNN9)
- PROSOURCE Exclusively Orgill Reducing Pipe Coupling, 2 x 1 in, Threaded, Malleable Steel, SCH 40 Schedule (24-2X1G)
- SPEARS 1-1/4" Barbed PVC 90 Degrees Elbow (1406-012)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- ZURN FS8 4" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV4)
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-8B-PC)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (803ED171)
- Brasstech Sink Drains