Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Gold (Pvd)
Mfr # 499-2/24S
Zoro # G9012973
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Width 3
- Height 3
- Weight 1.05
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-2/24S
- Zoro # G9012973
- UPC # 91388882579
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Gold (PVD) |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Lever Handle Repair Kit, Lever (420-336)
- ZORO SELECT 3/4" x 2" TOE Black Pipe Nipple Sch 80 (40502TS)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Tb (702424-L-BL)
- PLUMB PAK Spray Faucet Head Chrm (PP815-2CP)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KOHLER Premier Drain With Overflow (1035350-G)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Extension Tubes with Slip Joint (793A-20BN-3)
- OATEY 4-1/4" Pipe Dia., Stainless Steel, Floor, Snap-Tite Designer Finish Strainer (42016)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8936CZ-PC)
- Brasstech Sink Drains