Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Gold (Pvd)
Mfr # 326/24S
Zoro # G8940006
product price: $254.10
/ea
Free Shipping & Returns
$254.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Width 3
- Weight 1.15
- Height 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/24S
- Zoro # G8940006
- UPC # 91388311710
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Gold (PVD) |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Inch X 4 Inch X 3 Inch ABS Reducing Combination Wye (6794338)
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- BK RESOURCES 25.8125 in W x 76 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-20-12-18TS)
- BANJO T-Line Strainer, 3/4", 177 Microns (LSTM075-80C)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-6-PC)
- MOEN Waste_Assembly (40030OWB)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- Brasstech Sink Drains