Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Gold (Pvd)
Mfr # 324/24S
Zoro # G8971208
product price: $270.20
/ea
Free Shipping & Returns
$270.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Width 3
- Length 10
- Weight 1.2
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 324/24S
- Zoro # G8971208
- UPC # 91388311369
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Satin Gold (PVD) |
Weight | 1.2 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, 5/16 Bottom Pivot (1257939-SHP)
- SYMMONS Valve Seat, For Symmons Temptrol Valve (SC-3)
- LEGEND VALVE 1-1/2 T-408 NO LEAD GATE VALVE (104-707NL)
- ZORO SELECT EVA Tubing, Flexible, 0.625 in OD, 100 ft. (891810)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- ALFI BRAND Brushed Nickel Pop Up Drain for Bathroom Sink W/ Overflow (AB9056-BN)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- Brasstech Sink Drains