Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Gold (Pvd)
Mfr # 3212/24S
Zoro # G8962528
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold (PVD)
- Width 3
- Height 3
- Weight 0.75
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/24S
- Zoro # G8962528
- UPC # 91388854804
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Gold (PVD) |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (06Q221N06010)
- BOBBY Mini Float Valve, 3/8 In, Brass/Plastic (RM153)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT (BFA2015TES)
- PROCO PRODUCTS Expansion Joint, 5 in, Flanged, PTFE (050X032442BD)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8748-PC)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Venetian Bronze (NS-403VB)
- ZURN 1-1/2" Pipe Dia., Brass, Wide Top, Sink Strainer (Z8739-PC)
- PLUMB PAK FLOOR TUBE 1-1/4""DIA (PP947W)
- Brasstech Sink Drains