Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Gold (Pvd)
Mfr # 3211/24S
Zoro # G8984718
product price: $137.20
/ea
Free Shipping & Returns
$137.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Satin Gold (PVD)
- Height 3
- ADA Compliant No
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3211/24S
- Zoro # G8984718
- UPC # 91388008788
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- APOLLO EXPANSION PEX 3/4 in. Poly-Alloy PEX-A Expansion Barb Inlets x 1/2 PEX-A Expansion Barb 4-Port Open Manifold (EPXM4PTO)
- ZURN 1/2" Pipe Dia., Galvanized Steel, Electronic, Trap Primer (Z1020XL-5-CW)
- OWENS CORNING 1" thick 8" ID tube with ASJ (722584)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8107)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1368 (1816-1410-1368)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- Brasstech Sink Drains