Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Bronze (Pvd)
Mfr # 3212/10
Zoro # G9002342
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Width 3
- Height 3
- ADA Compliant No
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/10
- Zoro # G9002342
- UPC # 91388854736
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Bronze (PVD) |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 40 gpm, 5 Micron, 2.6" O.D., 40 in H (RT40B16G20NN)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- DANCO Ring Cap, Toilet, Plastic, Universal Fit (HCP110X)
- ZSI Beta Clamps, Heavy Ser., 1-1/2 In Tube, C (H5024C)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ALFI BRAND Brushed Nickel Pop Up Drain for Bathroom Sink W/ Overflow (AB9056-BN)
- SPEAKMAN Drains (S-3470-BC)
- DEARBORN BRASS 8" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790A-17-1)
- PLUMB SHOP BRASSCRAFT MP Lav PopUp Assembly (249-866)
- Brasstech Sink Drains